Zoro Homepage

Differential pressure switch/gage, range 0-3.0" water.

  • Mfr # MP-003

  • Zoro # G107143331


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Contact Form
2SPDT
Range
0 to 3.0 in H2O
Standards
CE, cULus
Features
Gage reading unaffected by switch operation and will continue to read pressure even during power loss; Visible switch status LED provides indication of set point switching state; Compact design but with the power of larger devices can meet the same application specifications
Size
4-1/8" (104.78 mm) depth x 3-1/16" (77.79 mm) diameter.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-003
Zoro #
G107143331
UPC #
-
Country of Origin
United States

Dimensions

Size
4-1/8" (104.78 mm) depth x 3-1/16" (77.79 mm) diameter.

Details

Item
Pressure Switch
Contact Form
2SPDT
Range
0 to 3.0 in H2O
Standards
CE, cULus
Features
Gage reading unaffected by switch operation and will continue to read pressure even during power loss; Visible switch status LED provides indication of set point switching state; Compact design but with the power of larger devices can meet the same application specifications
Accuracy
±5% FS @ 70°F (21.1°C). Gage face mounted in vertical position.
Power Requirements
24 VDC / 24 VAC 50/60 Hz 4 W.
Service
Air and non-combustible, compatible gases.
Process Connections
Barbed for 3/16" ID tubing (STD); 1/8" male NPT (optional).
Standard Accessories
(2) mounting screws, (1) .050" hex allen wrench.
Temperature Limits
20 to 120°F (-6.7 to 49°C).
Pressure Limits
30 psig (2.067 bar).
Set Point Adjustment
Push buttons.
Agency Approvals
CE, cULus.
Mounting Orientation
Gage face in vertical position.
Switch Type
(2) SPDT relays.

Description

Differential pressure switch/gage, range 0-3.0" water.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.