Zoro Homepage

Differential pressure transmitter, 0-15" wc, 0-10 V output

  • Mfr # 685-05-V

  • Zoro # G807143730


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Accuracy
± 0.5 %
Output
Voltage
Power Required
40 mA
Process Connection Type
Stem
Process Connection Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
685-05-V
Zoro #
G807143730
UPC #
-
Country of Origin
Germany

Dimensions

Process Connection Size
6 mm

Details

Accuracy
± 0.5 %
Output
Voltage
Power Required
40 mA
Process Connection Type
Stem
Application
Clean Rooms, Filter Monitoring, Fluid Measurement and Control
Operating Temp. - Transmitter
-20°C to 70°C
Standards
CE, UKCA
Pressure Range
0 inH₂O to 15 inH₂O
Loop Resistance
≥ 1 kΩ (≤ 10 mA)
Electrical Connections - Transmitter
Cable Gland with Screw Terminal block
Source Voltage
18 to 30 Vac/Vdc
Enclosure Rating
IP54
Mounting
Panel Mount
Material of Construction
ABS, Polyamide
Relative Humidity
0 to 95% RH (non-condensing)
Long Term Stability
≤ ± 1% RSS/year
Electrical Output
0 to 10 V
Measurement Pressure Type
Differential
Sensor Type
Piezoresistive Pressure Sensor
Supply Power Type
AC/DC
Number of Wires
3
Media Compatibility
Air, Argon, Carbon dioxide, Helium, Nitrogen, Non-Corrosive Dry Gases
Response Time
1 s

Description

Differential pressure transmitter, 0-15" wc, 0-10 V output

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.