Differential pressure transmitter, 0 to 6 bar, 1/4" Female BSPT, 0-10 V

  • Mfr # 629HLP-06-P4-S5

  • Zoro # G307143674


product price:  $445.99
/ea
Free Shipping & Returns

Key Features

Accuracy
± 1 %
Output
Voltage
Power Required
13 mA
Process Connection Type
BSPT Female
Process Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
629HLP-06-P4-S5
Zoro #
G307143674
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in

Details

Accuracy
± 1 %
Output
Voltage
Power Required
13 mA
Process Connection Type
BSPT Female
Application
Food and Beverage, Medical, Oil, Pharmaceutical, Pump Control
Operating Temp. - Transmitter
-10°C to 60°C
Standards
CE, RCM
Pressure Range
0 bar to 6 psi
Wetted Materials
304 Stainless Steel, Alumina Ceramic, EPDM, Silicone
Enclosure Rating
IP65
Source Voltage
12 to 36 Vdc/12 to 32 Vac
Max. Pressure (PSI)
260 psi
Electrical Connections - Transmitter
DIN 43650 A (solenoid valve)
Material of Construction
ABS
Loop Resistance
2 kΩ load max
Long Term Stability
± 1% FS/year
Electrical Output
0 to 10 V
Relative Humidity
10% to 90% (non-condensing)
Min. Process Temp.
-10°C
Response Time
50 ms
Measurement Pressure Type
Differential
Max. Process Temp.
80°C
Supply Power Type
AC/DC
Media Compatibility
Air, Argon, Carbon dioxide, Helium, Hydrogen, Nitrogen, Oxygen, Steam
Proof Pressure
Up to 12 bar

Description

Differential pressure transmitter, 0 to 6 bar, 1/4" Female BSPT, 0-10 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.