Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Differential Pressure Transmitter, 025Wc

  • Mfr # 668B-08-1

  • Zoro # G007143615


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Width
6.5 in
Height
2.5 in
Sensor Length - Submersible Transmitter
4 in
Weight
0.42 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
668B-08-1
Zoro #
G007143615
UPC #
-
Country of Origin
China

Dimensions

Width
6.5 in
Height
2.5 in
Sensor Length - Submersible Transmitter
4 in

Details

Weight
0.42 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.