Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Differential pressure transmitter, range 0-.10" w.c.

  • Mfr # 607-0

  • Zoro # G3268800


product price: $1,250.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50% of Full Scale
Output
4 to 20mA DC
Power Required
12 to 36V DC
Process Connection Type
Hose Barb
Process Connection Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
607-0
Zoro #
G3268800
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
3/16 in
Manufacturers Warranty Length
1 yr
Overall Length
1.82 in
Overall Height
4.37 in
Overall Width
4.56 in
Housing Length
3 15/16 in
Housing Height
3 7/8 in

Details

Item
Differential Transmitter
Accuracy
+/-0.50% of Full Scale
Output
4 to 20mA DC
Power Required
12 to 36V DC
Process Connection Type
Hose Barb
Series
607
Standards
CE, RoHS
Range
0-.10" w.c.
Gauge Operating Temp. Range
-4 Degrees to 185 Degrees F
Features
Provides Sensitivity to Pressure Changes, Resists Vibration
Weight
1.04 lb
Electrical Connections
Screw Terminals
Thermal Error
+/-0.015%
NEMA Rating
NEMA 2
Overpressure
10 psig
Fitting Material
Stainless Steel
Process Connection Gender
Male
Maximum Pressure
0.1 in wc
IP Rating
IP11
Number of Wires
2
Housing Material
Stainless Steel
Maximum Loop Resistance
1045 Ohm
Pressure Units
in wc
NIST Traceable Certificate
No
Response Time
250 msec
Maximum Operating Temperature
160 Degrees F
Minimum Pressure
0 in wc
For Use With Media Type
Air, Gas
Minimum Operating Temperature
-20 Degrees F
Storage Temperature Range
-40 Degrees F to 180 Degrees F
Loop Resistance - Maximum
1045 Ohm
Pressure Measurement - Maximum
0.1 in wc
Pressure Measurement - Minimum
0 in wc
NEMA Enclosure Rating
2
Input Voltage
12 to 36V DC
Process Media Temperature - Minimum
-20 Degrees F
Process Media Temperature - Maximum
160 Degrees F
Output Power
4 to 20mA DC
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included

Description

Differential Transmitter, Output 4 to 20mA DC, Minimum Pressure 0 in wc, Maximum Pressure 0.1 in wc, Overpressure 10 psig, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 3/16 in, Process Connection Type Hose Barb, Power Required 12 to 36V DC, IP Rating IP11, NEMA Rating NEMA 2, Series 607, Housing Material Stainless Steel, Electrical Connections Screw Terminals, Fitting Material Stainless Steel, Burst Pressure Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.