Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Differential pressure transmitter, range 0-.10" w.c.

  • Mfr # 607-01

  • Zoro # G0110650


product price: $1,814.99
/ea
Free Shipping & Returns

Key Features

Series
607
Output
4 to 20mA DC
Accuracy
+/-0.25% of Full Scale
Electrical Connections
Screw Terminals
Features
Provides Sensitivity to Pressure Changes, Resists Vibration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607-01
Zoro #
G0110650
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Overall Height
4.375 in
Overall Length
1.828 in
Overall Width
4.562 in
Process Connection Size
3/16 in
Housing Length
3 15/16 in
Housing Height
3 7/8 in

Details

Item
Differential Transmitter
Series
607
Output
4 to 20mA DC
Accuracy
+/-0.25% of Full Scale
Electrical Connections
Screw Terminals
Features
Provides Sensitivity to Pressure Changes, Resists Vibration
Power Required
12 to 36V DC
NEMA Rating
NEMA 2
Thermal Error
+/-0.015%
Standards
CE, RoHS
Weight
1.04 lb
Storage Temperature Range
-40 Degrees F to 180 Degrees F
NIST Traceable Certificate
No
Fitting Material
Stainless Steel
Response Time
250 msec
For Use With Media Type
Air, Gas
Process Connection Type
Hose Barb
IP Rating
IP11
Housing Material
Stainless Steel
Maximum Operating Temperature
160 Degrees F
Overpressure
10 psig
Maximum Loop Resistance
1045 Ohm
Minimum Pressure
0 in wc
Number of Wires
2
Minimum Operating Temperature
-20 Degrees F
Pressure Units
in wc
Process Connection Gender
Male
Maximum Pressure
0.1 in wc

Description

Differential Transmitter, Output 4 to 20mA DC, Minimum Pressure 0 in wc, Maximum Pressure 0.1 in wc, Overpressure 10 psig, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 3/16 in, Process Connection Type Hose Barb, Power Required 12 to 36V DC, IP Rating IP11, NEMA Rating NEMA 2, Series 607, Housing Material Stainless Steel, Electrical Connections Screw Terminals, Fitting Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.