Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Differential pressure transmitter, range 0-.25" w.c., NEMA 4X housing, with LCD display.

  • Mfr # 616WL-2-LCD

  • Zoro # G4604050


product price: $806.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50% of Full Scale
Output
4 to 20mA DC
Power Required
12 to 30V DC
Process Connection Type
Hose Barb
Process Connection Size
1/8 in, 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
616WL-2-LCD
Zoro #
G4604050
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/8 in, 3/16 in
Overall Width
3.703 in
Overall Length
2.578 in
Overall Height
5.125 in
Housing Height
5 1/8 in
Housing Length
3 11/16 in
Manufacturer Warranty Length
1 yr

Details

Item
Indicating Differential Transmitter
Accuracy
+/-0.50% of Full Scale
Output
4 to 20mA DC
Power Required
12 to 30V DC
Process Connection Type
Hose Barb
Series
616WL
Standards
CE, RoHS
NEMA Rating
NEMA 4X
Features
Zero and Span Controls
Thermal Error
+/-0.02%
Display Type
Digital
Weight
0.594 lb
Minimum Operating Temperature
0 Degrees F
Overpressure
2 psig
Housing Material
Plastic
Number of Wires
2
Maximum Operating Temperature
140 Degrees F
Maximum Pressure
0.25 in wc
For Use With Media Type
Air, Gas
Minimum Pressure
0 in wc
NIST Traceable Certificate
No
IP Rating
IP66
Pressure Units
in wc
Maximum Loop Resistance
900 Ohm
Electrical Connections
Screw Terminals
Electrical Connection
Screw Terminals
Pressure Measurement - Minimum
0 in wc
Process Media Temperature - Minimum
0 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Loop Resistance - Maximum
900 Ohm
Input Voltage
12 to 30V DC
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Measurement - Maximum
0.3 in wc
NEMA Enclosure Rating
4X
Output Power
4 to 20mA DC

Description

Indicating Differential Transmitter, Output 4 to 20mA DC, Maximum Pressure 0.25 in wc, Minimum Pressure 0 in wc, Overpressure 2 psig, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Power Required 12 to 30V DC, Process Connection Size 1/8 in, 3/16 in, Process Connection Type Hose Barb, IP Rating IP66, NEMA Rating NEMA 4X, Series 616WL, Electrical Connections Screw Terminals, NIST Traceable Certificate No, Display Type Digital, Housing Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.