Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Differential pressure transmitter, range 0-40" w.c., max. pressure 20 psig.

  • Mfr # 616W-5-LCD

  • Zoro # G3269178


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Series
616W
Output
4 to 20mA
Accuracy
+/-0.25% of Full Scale
Electrical Connections
Terminal Block
Features
Zero and Span Controls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
616W-5-LCD
Zoro #
G3269178
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.13 in
Overall Width
3.75 in
Overall Length
2.13 in
Housing Height
5 1/8 in
Process Connection Size
1/8 in, 3/16 in
Manufacturer Warranty Length
1 yr
Housing Length
3 3/4 in

Details

Item
Indicating Differential Transmitter
Series
616W
Output
4 to 20mA
Accuracy
+/-0.25% of Full Scale
Electrical Connections
Terminal Block
Features
Zero and Span Controls
Power Required
10 to 36V DC
NEMA Rating
NEMA 4X
Thermal Error
+/-0.025%/ Degrees F
Display Units
in wc
Weight
0.594 lb
Standards
CE, RoHS Compliant
Maximum Pressure
40 in wc
Housing Material
Plastic
Pressure Units
in wc
Minimum Operating Temperature
-4 Degrees F
Display Type
Digital
NIST Traceable Certificate
No
Maximum Loop Resistance
1250 Ohm
Number of Wires
2, 3
Process Connection Type
Hose Barb
Overpressure
20 psig
For Use With Media Type
Air, Non-Combustible Compatible Gases
IP Rating
IP66
Minimum Pressure
0 in wc
Maximum Operating Temperature
158 Degrees F
Display Screen Type
LCD
Primary Scale Units
in wc
Primary Scale Range
0 to 40 in wc
Process Connection Gender
Male
Digital Display Screen Type
LCD
Process Media Temperature - Maximum
158 Degrees F
Pressure Measurement - Minimum
0 in wc
Input Voltage
10 to 36V DC
Process Media Temperature - Minimum
-4 Degrees F
Output Power
4 to 20mA
Pressure Measurement - Maximum
40 in wc
Electrical Connection
Terminal Block
NEMA Enclosure Rating
4X
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Loop Resistance - Maximum
1250 Ohm

Description

Indicating Differential Transmitter, Output 4 to 20mA, Maximum Pressure 40 in wc, Minimum Pressure 0 in wc, Overpressure 20 psig, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, 3, Power Required 10 to 36V DC, Process Connection Size 1/8 in, 3/16 in, Process Connection Type Hose Barb, Process Connection Gender Male, IP Rating IP66, NEMA Rating NEMA 4X, Series 616W, Electrical Connections Terminal Block, NIST Traceable Certificate No, Display Type Digital, Housing Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.