Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Differential Pressure Transmitter

  • Mfr # WWDP-3-LCD

  • Zoro # G3269001


product price: $1,498.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00% of Full Scale
Output
0 to 5V DC; 0 to 10V DC; 1 to 5V DC; 4 to 20mA DC
Power Required
12 to 30V DC, 18 to 28V AC
Process Connection Type
Threaded
Process Connection Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWDP-3-LCD
Zoro #
G3269001
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/8 in
Manufacturers Warranty Length
1 yr
Overall Height
4.828 in
Overall Length
2 in
Overall Width
6 in
Housing Height
4 in
Housing Length
5 1/8 in

Details

Item
Differential Transmitter
Accuracy
+/-1.00% of Full Scale
Output
0 to 5V DC; 0 to 10V DC; 1 to 5V DC; 4 to 20mA DC
Power Required
12 to 30V DC, 18 to 28V AC
Process Connection Type
Threaded
Series
WWDP
Standards
CE, RoHS
Features
Field Selectable Port, Uni-Directional and Bi-Directional Pressure Selection
NEMA Rating
NEMA 4
Thermal Error
2%
Weight
1.5 lb
Housing Material
Aluminum
Pressure Units
psid
Number of Wires
2, 3
Response Time
5 sec
Maximum Pressure
250 psid
Overpressure
2.2x Range
NIST Traceable Certificate
No
Minimum Operating Temperature
-4 Degrees F
For Use With Media Type
Gas, Liquid
Maximum Loop Resistance
1000 Ohm
Electrical Connections
1/2 in Conduit
Maximum Operating Temperature
185 Degrees F
Process Connection Gender
Female
Minimum Pressure
25 psid
IP Rating
IP66

Description

Differential Transmitter, Output 0 to 5V DC; 0 to 10V DC; 1 to 5V DC; 4 to 20mA DC, Maximum Pressure 250 psid, Minimum Pressure 25 psid, Overpressure 2.2x Range, Accuracy +/-1.00 Percent of Full Scale, Number of Wires 2, 3, Power Required 12 to 30V DC, 18 to 28V AC, Process Connection Size 1/8 in, Process Connection Type Threaded, Process Connection Gender Female, IP Rating IP66, NEMA Rating NEMA 4, Series WWDP, Electrical Connections 1/2 in Conduit, NIST Traceable Certificate No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.