This item is Discontinued.

Dwyer Instruments Digital Hydronic Manometer Kit, 30 psi 490A-1-HKIT

Digital Hydronic Manometer Kit, 30 psi (Discontinued)

  • Mfr # 490A-1-HKIT
  • Zoro # G0215384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490A-1-HKIT
Zoro #
G0215384
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Battery Size
9V

Details

Item
Digital Hydronic Manometer Kit
Pressure Range
0 to 15 psi
Pressure Resolution
0.01 psi
Pressure Accuracy
+/-0.5% of Full Scale
Operating Temp. Range
32 Degrees to 140 Degrees F
Max. Pressure (PSI)
30 psi
Battery Life
100 Hours
Includes
Carrying Case, Hose Set, Magnetic Protective Rubber Boot, PTFE Tape, Pressure Probes, Wrench
Power Source
9V Alkaline Battery
Display
LCD
Memory
40 Reading
Minimum Gauge Pressure
0 psi
Maximum Differential Pressure Measured
15 psi
Battery Chemistry
Alkaline
Battery Voltage
9V
Minimum Differential Pressure Measured
0 psi
Maximum Gauge Pressure
30 psi

Description

Digital Hydronic Manometer Kit, Includes Carrying Case, Hose Set, Magnetic Protective Rubber Boot, PTFE Tape, Pressure Probes, Wrench, Maximum Gauge Pressure 30 psi, Minimum Gauge Pressure 0 psi, Pressure Accuracy +/-0.5 Percent of Full Scale, Pressure Resolution 0.01 psi, Maximum Differential Pressure Measured 15 psi, Minimum Differential Pressure Measured 0 psi, Battery Chemistry Alkaline, Battery Size 9V, Battery Voltage 9V, Manufacturer Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.