Zoro Homepage

Digital Panel Meter, LCD Display

  • Mfr # DPMP-402

  • Zoro # G509990946


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Type
Current; Humidity; Pressure; Temperature; Voltage; Watt/Power Factor Transmitter
Input Range
4 to 20 mA
Accuracy
+/-0.1%
Display Span
+/-1,999
Display
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPMP-402
Zoro #
G509990946
UPC #
-
Country of Origin
Macao

Dimensions

Overall Depth
1.75 in
Cutout DIN Size
1/8
Cutout Width
2 5/16 in
Overall Height
1.14 in
Digit Height - Maximum
0.45 in
Overall Width
2.39 in
Cutout Height
25 13/32 in

Details

Item
Digital Panel Meter
Type
Current; Humidity; Pressure; Temperature; Voltage; Watt/Power Factor Transmitter
Input Range
4 to 20 mA
Accuracy
+/-0.1%
Display Span
+/-1,999
Display
LCD
Display Digits
3 1/2
Standards
RoHS
Mounting
Bezel, Panel
Style
DPMP
Series
DPMP
Fits
2.4 in x 1 in Cut Out
Connector Type
Screw Terminal
Terminal Connection Type
Screw Clamp
Current Display - Minimum
4 mA
Parameters Measured
AC Current, DC Current
Display Span - Maximum
1,999
Current Display - Maximum
20 mA
Digital Display Screen Color
Green
DC Voltage Input - Minimum
15 V DC
Product Type
LCD Digital Process Meter
Display Features
High Contrast
Digital Display Screen Type
LCD
Number of Display Digits
3.5
DC Voltage Input - Maximum
24 V DC

Description

Digital Panel Meter, Current; Humidity; Pressure; Temperature; Voltage; Watt/Power Factor Transmitter, Input Range 4 to 20 mA, Accuracy +/-0.1 Percent, Display Span +/-1,999, Display Digits 3 1/2, LCD Display, Fits 2.4 in x 1 in Cut Out, Connector Type Screw Terminal, Not Applicable Interface, Mounting Bezel, Panel, Style DPMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.