Zoro Homepage

Digital Panel Meter, LED Display

  • Mfr # DPMX-1

  • Zoro # G509982668


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Type
DC Current; DC Voltage
Input Range
+/-2 V DC, +/-20 V DC, +/-200 mV DC, 0 to 20 mA DC, 10 V DC, 200 mV DC, 5 V DC
Accuracy
+/-1%
Display
LED
Display Digits
3 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPMX-1
Zoro #
G509982668
UPC #
-
Country of Origin
Macao

Dimensions

Overall Height
6.5 in
Digit Height - Maximum
2.3 in
Overall Width
4.4 in
Overall Depth
12.7 in

Details

Item
Digital Panel Meter
Type
DC Current; DC Voltage
Input Range
+/-2 V DC, +/-20 V DC, +/-200 mV DC, 0 to 20 mA DC, 10 V DC, 200 mV DC, 5 V DC
Accuracy
+/-1%
Display
LED
Display Digits
3 1/2
Mounting
Bezel, Gimbal
Style
DPMX
Connector Type
Screw Terminal
Fits
10.4 in x 4 in Cut Out
Series
DPMX
Number of Display Digits
3.5
Current Display - Maximum
20 mA
DC Voltage Input - Minimum
10.5 V DC
Terminal Connection Type
Screw Clamp
Product Type
Extra Large Digital Panel Meter
AC Voltage Input - Minimum
90 V AC
Current Display - Minimum
0 mA
DC Voltage Input - Maximum
30 V DC
AC Voltage Input - Maximum
250 V AC
Digital Display Screen Type
LED
Digital Display Screen Color
Blue
Parameters Measured
AC Current, AC Voltage, DC Current, DC Voltage

Description

Digital Panel Meter, DC Current; DC Voltage, Input Range +/-2 V DC, +/-20 V DC, +/-200 mV DC, 0 to 20 mA DC, 10 V DC, 200 mV DC, 5 V DC, Accuracy +/-1 Percent, Display Digits 3 1/2, LED Display, Fits 10.4 in x 4 in Cut Out, Connector Type Screw Terminal, Not Applicable Interface, Mounting Bezel, Gimbal, Style DPMX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.