Shop DWYER INSTRUMENTS

Digital Panel Meter, Pressure

  • Mfr # DH-012
  • Zoro # G0017105

product price: 
$
1,102.99
/ea
Free Shipping & Returns

Key Features

Type
Pressure
Input Range
0.25 to 0 to 0.25 in WC
Accuracy
+/-0.5%
Display Span
9999
Display
4 Digit LCD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DH-012
Zoro #
G0017105
UPC #
-
Country of Origin
United States

Dimensions

Depth
4.5 in
Overall Width
5.2 in
Digit Height - Maximum
0.4 in
Overall Height
7.9 in
Overall Depth
5.4 in
Cutout DIN Size
1/8
Cutout Width
3 5/8 in
Cutout Height
1 49/64 in

Details

Item
Digital Panel Meter
Type
Pressure
Input Range
0.25 to 0 to 0.25 in WC
Accuracy
+/-0.5%
Display Span
9999
Display
4 Digit LCD
Relays
2 SPDT
Display Digits
Selectable
Interface
RS-485, USB
Power Required
100V AC to 240V AC, 132V DC to 240V DC
Fits
1/8 DIN
Process Connection
1/8 in ID Tubing
Output
4 to 20 mA DC
Mounting
Clip
Connector Type
Compression Fitting
NEMA Rating
NEMA 4X
Includes
Instructions
Standards
CE, UL
Series
DH
Digital Display Screen Color
Black
Terminal Connection Type
Screw Clamp
NEMA Enclosure Rating
4X
DC Voltage Input - Maximum
240 V DC
Pressure Display - Minimum
-0.25 in wc
DC Voltage Input - Minimum
132 V DC
Product Type
Differential Pressure Controller
AC Voltage Input - Maximum
240 V AC
Current Display - Maximum
20 mA
Pressure Display - Maximum
0.25 in wc
AC Voltage Input - Minimum
100 V AC
Number of Display Digits
4
Display Span - Maximum
9,999
Digital Display Screen Type
LCD
Current Display - Minimum
4 mA
Relay AC Contact Rating
8 A @ 240vac resistive
Relay Contact Form
(2) SPDT

Description

Digital Panel Meter, Pressure, Input Range 0.25 to 0 to 0.25 in WC, Accuracy +/-0.5 Percent, Display Span 9999, Display Digits Selectable, 4 Digit LCD Display, 2 SPDT Relays, True RMS -, - Excitation, Use With -, Fits 1/8 DIN, Connector Type Compression Fitting, Process Connection 1/8 in ID Tubing, Power Required 100 to 240VAC, 132 to 240VDC, RS-485, USB Interface, Output 4 to 20 mA DC, 4X NEMA Rating, Depth 4.5 in, Mounting Clip, Style -, Includes Instructions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.