Shop DWYER INSTRUMENTS
See all product information
Create Account
Process Indicator, LCI132 Style
- Mfr # LCI132-01
- Zoro # G707146534
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Width
2.4 in
Length
4.4 in
Height
1.3 in
Weight
0.15 lbs
Digital Display Screen Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCI132-01
- Zoro #
- G707146534
- UPC #
- -
- Country of Origin
- Spain
- Weight
- 0.15 lbs
- Digital Display Screen Color
- Red
- AC Voltage Input - Minimum
- 21 V AC
- Item
- Process Indicator
- Series
- LCI132
- Product Type
- Process Indicator
- DC Voltage Input - Minimum
- 70 V DC
- Digital Display Screen Type
- LED
- Parameters Measured
- AC Current, AC Voltage
- Current Display - Maximum
- 20 mA
- Display Span - Minimum
- -1,999
- AC Voltage Input - Maximum
- 53 V AC
- NEMA Enclosure Rating
- 4X
- Display Span - Maximum
- 9,999
- Number of Display Digits
- 4
- Accuracy
- +/-0.2% of Range + 3 Digits; +/-0.4% of Range + 4 Digits
- Voltage Display - Minimum
- 10 V DC
- Voltage Display - Maximum
- 200 V DC
- DC Voltage Input - Maximum
- 10.5 V DC
- Current Display - Minimum
- -20 mA
Dimensions
- Width
- 2.4 in
- Length
- 4.4 in
- Height
- 1.3 in
- Overall Depth
- 4.4 in
- Digit Height - Maximum
- 0.39 in
- Manufacturers Warranty Length
- 3 yr
- Overall Width
- 2.4 in
- Cutout DIN Size
- Jan-32
- Overall Height
- 1.3 in
Description
Process Indicator, Process, Input Range +/-10 V DC, +/-100 V DC, +/-20 mA DC, +/-20 V DC, +/-200 V DC, Accuracy +/-0.2 Percent of Range + 3 Digits; +/-0.4 Percent of Range + 4 Digits, Display Span 0 to 9,999 (AC); -1,999 to 9,999 (DC), Display Digits 4, Fits 1/32 DIN, Connector Type Panel Mount, Not Applicable Interface, 4X NEMA Rating, Mounting Panel, Style LCI132, Manufacturers Warranty Length 3 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.