Dwyer Instruments
Digital Pressure Gage Range
Mfr # DPGA-09
Zoro # G1437978
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 9 V Alkaline Battery
- Range 0 to 200 psi
- Digital Pressure and Vacuum Gauge Type Digital Pressure Gauge
- Accuracy +/-1.00%
- Application OEM Applications, Process Industries, Process Start-Up Applications
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Data Logger, Pressure Range 0 to 300 PSI (PR325)
- VEE GEE 5" Stem Digital Pocket Thermometer, 14 Degrees to 212 Degrees F (83110)
- POWERWELD Replacement Gauge, 1-1/2" x 4000 PSI, 1/8" NPT Inlet; Backmount (C4000BM)
- PIC GAUGES Vacuum Gauge, Heavy Duty, 4 In., 30-0 HgVac (PRO-311D-404A)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (DPGWB-08)
- DWYER INSTRUMENTS Pressure SwitchGauge, Photohelic 0500 Pa Wc (A3000-500PA)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Red (DPGA-06)
- DWYER INSTRUMENTS Guage (RMB-57-SSV)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Black (DPG-108)
- DWYER INSTRUMENTS Digital Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Plastic, Red (DPGA-00)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02B15#)
- Dwyer Instruments Pressure Gauges