Zoro Homepage

Digital Pressure Gage Selectable

  • Mfr # DPG-000

  • Zoro # G3268907


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Gauge Nominal Dial Size
3 in
Gauge Connection Type
MNPT
Gauge Connection Size
1/4 in
Gauge Connection Location
Bottom
Gauge Primary Range Units
psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG-000
Zoro #
G3268907
UPC #
-
Country of Origin
United States

Dimensions

Gauge Nominal Dial Size
3 in
Gauge Connection Size
1/4 in
Manufacturers Warranty Length
1 yr
Case Depth
1.9 in
Process Connection Size
1/4 in
Case Diameter
3 in
Nominal Dial Size
3 in
Manufacturer Warranty Length
1 yr
Digit Height
0.43 in
Battery Size
AAA

Details

Gauge Connection Type
MNPT
Gauge Connection Location
Bottom
Gauge Primary Range Units
psi
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Digital Gauge Display Units
bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi
Peak Hold
Yes
Powered By
(2) AAA Batteries
Gauge Operating Temp. Range
0 Degrees to 130 Degrees F
Item
Digital Process Vacuum Gauge
Accuracy
+/-0.50%
Calibration Certificate
No
Display Units
bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi
Gauge Case Material
Polycarbonate
Resolution
Dependent on Range
Agency Compliance
CE
Case Color
Red
Case Material
ABS Polycarbonate
Series
DPG
Gauge Primary Range Values
-15 to 0
Includes
Alkaline Batteries
Application
OEM Applications, Process Industries, Replacement Gauge
Features
Automatic Shutoff, Low Battery Indicator, Zero Adjustment
Socket Material
Stainless Steel
Memory Storage
No
Number of Display Digits
4
Digital Gauge Accuracy
+/-0.50% Full Scale
Range
-15 to 0 psi
Display
Digital
Process Connection Gender
Male
Includes Batteries
Batteries Included
Blowout Safety Back
No
Auto-Shutoff Time
60 min
Process Connection Location
Bottom
Hazardous Location Rating
Class I, Division 1, Groups A, B, C, D
Backlit Screen
Yes
Weatherproof
No
Low Battery Indicator
Yes
Languages
English
Primary Display Units
psi
Keypad Material
Polycarbonate
Panel-Mountable
No
Display Range
-1.013 to 0 bar, -1.033 to 0 kg/cm², -101.4 to 0 kPa, -1013 to 0 mbar, -1034 to 0 cm wc, -14.70 to 0 psi, -235.2 to 0 oz/in², -29.93 to 0 in Hg, -33.94 to 0 ft wc, -407.3 to in wc, -760.7 to mm Hg
Battery Type
(2) AAA Batteries
Battery Run Time
2,000 hr
Adjustable Set Points
No
Number of Digits
4
Pressure Gauge Type
Process Pressure Gauge
Primary Display Range
-14.70 to 0
Includes Mounting Hardware
No
Display Screen Type
LCD
Auto-Shutoff
Yes
Process Temperature Range
0 Degrees to 130 Degrees F
Power Source
Battery
Non-Sparking
No
Compatible Process Media
Compatible Liquids and Combustible Gases
Case Shape
Round
Process Connection Type
NPT
Includes Rubber Boot
No
Includes Calibration Certificate
No
Standards
CE Certified, FM Approved, RoHS
IP/NEMA Rating
NEMA 4X
Pressure Range Type
Compound
Sensor Material
316L Stainless Steel
Process Media Temperature - Maximum
130 Degrees F
Pressure Measuring Units
bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measurement - Maximum
0 psi
NEMA Enclosure Rating
4X
Pressure Measurement - Minimum
-14.7 psi
Number of Batteries Required
2
Process Media Temperature - Minimum
0 Degrees F

Description

Digital Process Vacuum Gauge, Accuracy +/-0.50 Percent, Gauge Case Material Polycarbonate, Nominal Dial Size 3 in, IP/NEMA Rating NEMA 4X, Hazardous Location Rating Class I, Division 1, Groups A, B, C, D, Compatible Process Media Compatible Liquids and Combustible Gases, Sensor Material 316L Stainless Steel, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi, Process Connection Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.