Digital pressure gage w/ boot, range -15-0 psi with 4-digit display, +/-0.5% accuracy, battery powered.
Mfr # DPGWB-00
Zoro # G5165895
product price: $270.99
/ea
Free Shipping & Returns
Key Features
Gauge Application
For Liquids & Gases
Gauge Nominal Dial Size
3 in
Gauge Connection Type
MNPT
Gauge Connection Size
1/4 in
Gauge Connection Location
Bottom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPGWB-00
Zoro #
G5165895
UPC #
-
Country of Origin
United States
Dimensions
Gauge Nominal Dial Size
3 in
Gauge Connection Size
1/4 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Process Connection Size
1/4 in
Case Diameter
3.093 in
Digit Height
0.43 in
Nominal Dial Size
3 in
Case Depth
1.781 in
Battery Size
9V
Description
Digital Process Vacuum Gauge, Accuracy +/-0.50 Percent, Gauge Case Material ABS, Nominal Dial Size 3 in, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Liquids and Compatible Gases, Sensor Material Silicone, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi, Process Connection Gender Male, Battery Type 9V Battery, Process Connection Location Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.