Digital Industrial Pressure Gauge, 0 to 30 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DPGA-06
  • Zoro # G5298824
product price: 
$
163.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DPGA-06
Zoro #
G5298824
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Connection Size
1/4 in
Case Diameter
2.62 in
Case Depth
1.52 in
Manufacturer Warranty Length
1 yr
Digit Height
0.425 in
Nominal Dial Size
2 1/2 in
Battery Size
9V

Details

Item
Digital Industrial Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
OEM Applications, Process Industries
Gauge Case Material
ABS
Series
DPGA
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Socket Material
316L Stainless Steel
Calibration Certificate
No
Display
LCD
Case Color
Red
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Peak Hold
No
Case Material
ABS Plastic
Includes
Instructions
Memory Storage
No
Powered By
9V Battery
Display Units
bar, cm wc, ft wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psig
Number of Display Digits
4
Gauge Application
For Dry Air & Gases
Standards
CE Certified, RoHS, Russian GOST Certification
Wetted Materials
Stainless Steel
Connection Type
MNPT
Display Screen Type
LCD
Non-Sparking
No
Primary Display Range
0 to 30
Display Resolution
0.01 psi
Compatible Process Media
Air and Compatible Gases
Process Connection Gender
Male
Includes Rubber Boot
No
Pressure Range Type
Pressure
Includes Calibration Certificate
No
Pressure Gauge Type
Industrial Pressure Gauge
Number of Digits
4
Includes Batteries
Batteries Included
Backlit Screen
No
Process Temperature Range
30 Degrees to 120 Degrees F
Includes Mounting Hardware
No
Power Source
Battery
Auto-Shutoff
Yes
Temperature Error
0.05% Degrees F
Low Battery Indicator
Yes
Weatherproof
No
Display Range
0 to 30 psi
Sensor Material
Silicone
Primary Display Units
psi
Languages
English
Adjustable Set Points
No
Case Shape
Round
Automatic Shut-Off Time
20 min
Display Type
LCD
Operating Temperature Range
30 Degrees to 120 Degrees F
Pressure Measuring Units
bar, cm wc, ft wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psig
Process Media Temperature - Minimum
30 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
30 psi
Process Media Temperature - Maximum
120 Degrees F
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Digital Industrial Pressure Gauge, Accuracy +/-1.00 Percent, Gauge Case Material ABS, Nominal Dial Size 2 1/2 in, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Air and Compatible Gases, Sensor Material Silicone, Socket Material 316L Stainless Steel, Process Connection Type NPT, Display Units bar, cm wc, ft wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psig, Process Connection Gender Male, Battery Type 9V Battery

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.