Shop WINTERS

Lead-Free Pressure Gauge, 0 to 160 psi, 4 in Dial, 1/4 in NPT, Bottom Location, Steel Case Material

  • Mfr # PEM224LF
  • Zoro # G6179345

product price: 
$
27.79
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PEM224LF
Zoro #
G6179345
UPC #
628311202779
Country of Origin
China
Item
Lead-Free Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Air Compressors, HVAC/R, Hydraulics, OEM Applications, Plumbing, Pneumatics, Water Pressure Testing
Gauge Case Material
Steel
Series
PEM-LF
Lens Material
Glass
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
Characteristics
Friction Bezel Ring
Case Color
Black
Calibration Certificate Included
No
Case Material
Steel
Socket Material
Lead Free Brass
NSF Certified
Yes
Standards
ANSI/ASME, CRN, NSF
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Non-Sparking
No
Case Construction
Welded Joint
Bezel Material
Steel
Vibration Resistance
None
Process Temperature Range
-40 Degrees to 150 Degrees F
Dial Face Material
Aluminum
Compatible Process Media
Non-Clogging, Non-Corroding, Potable Water
Pointer Material
Aluminum
Sensor Type
Bourdon Tube
Accuracy Scale
Mid-Scale
Secondary Pressure Range
0 to 1,100
Freeze Resistant Movement
No
Pressure Range Type
Pressure
Field Fillable
No
Movement Material
Lead Free Brass
Includes Calibration Certificate
No
Over-Pressure Limit
25% of Full Scale
Pressure Gauge Type
Lead-Free Pressure Gauge
Dial Color
White
Sensor Material
Phosphor Bronze
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Removable Bezel
No
Process Connection Gender
Male
Gauge Case Liquid
None
Pointer Color
Black
Accuracy Grade
Grade B
Dry Dampening Feature
None
Includes Mounting Hardware
No
Scale Type
Dual
Case Finish
Painted
Cleaned for Oxygen Service
No
Secondary Scale Units
kPa
Includes Vent Plug
No
Maximum Pressure
160 psi
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Maximum
150 Degrees F
NEMA Enclosure Rating
5
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible with Brand
Universal
IP Rating
IP52
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
1,100 kPa
Primary Scale Pressure Measurement - Maximum
160 psi

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Length
4.90"
Manufacturer Warranty Length
5 yr
Nominal Dial Size
4 in
Case Diameter
3.941 in
Case Depth
1.46 in
Nominal Dial Diameter
4 in

Description

Lead-Free Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Lead-Free Pressure Gauge, Liquid-Filled Case No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.