Shop ZORO SELECT

Commercial Vacuum Gauge, +/-3-2-3%, Sil

  • Mfr # 4CFU7
  • Zoro # G0042332

product price: 
$
24.59
/ea

Key Features

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Corrosion-Resistant Case
Liquid Filled
Yes
Gauge Nominal Dial Size
3 1/2 in
Basic Gauge Case Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4CFU7
Zoro #
G0042332
UPC #
190735502600
Country of Origin
China
Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Corrosion-Resistant Case
Liquid Filled
Yes
Basic Gauge Case Material
Stainless Steel
Basic Gauge Wetted Parts
Stainless Steel
Gauge Connection Type
MNPT
Gauge Connection Location
Center Back
Gauge Primary Range Units
in Hg
Gauge Case Color
Stainless Steel
Basic Gauge Socket Material
Stainless Steel
Calibration Certificate Included
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Gauge Lens Material
Acrylic
Gauge Case Material
304 Stainless Steel
Gauge Panel Mountable
No
Gauge Socket Material
316 Stainless Steel
Gauge Sensor Material
316 Stainless Steel
Connection Location
Back
Range
100 kPa Vac to 0, 30 in Hg Vac to 0
Basic Gauge Sensor Material
Stainless Steel
Gauge Filled With
Glycerin
Gauge Primary Range Smallest Graduation
1
Smallest Graduation
1 in Hg
Item
Commercial Vacuum Gauge
Basic Gauge Lens Material
Plastic
Gauge Accuracy
+/-3-2-3%
Gauge Primary Range Values
-30 to 0
Gauge Secondary Range Values
-100 to 0
Gauge Secondary Range Units
kPa
Case Color
Silver
IP/NEMA Rating
Not Rated
Process Connection Location
Center Back
Scale Type
Dual
Includes Mounting Hardware
No
Primary Scale Units
in Hg
Includes Calibration Certificate
No
Primary Pressure Range
30 to 0
Removable Bezel
No
Lens Material
Acrylic
Includes Vent Plug
Yes
Process Connection Gender
Male
Freeze Resistant Movement
No
Cleaned for Oxygen Service
No
Secondary Pressure Range
-100 to 0 kPa
Accuracy Scale
Mid-Scale
Sensor Material
316 Stainless Steel
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Liquid-Filled Case
Yes
Primary Scale Minor Graduations
1, 2
Non-Sparking
No
Vibration Resistance
Liquid-Filled
Case Material
304 Stainless Steel
Dry Dampening Feature
None
Bezel Material
Crimped Stainless Steel
Process Connection Type
NPT
Field Fillable
No
Secondary Scale Units
kPa
Socket Material
316 Stainless Steel
Pressure Range Type
Vacuum
Blowout Safety Back
No
Dial Color
White
Pressure Gauge Type
Commercial Pressure Gauge
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Gauge Case Liquid
Glycerin
Accuracy
+/-3-2-3%
Application
General Purpose
Secondary Scale Vacuum Measurement - Maximum
0 kPa
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
Glycerin
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Operating Temperature - Maximum
140 Degrees F
Secondary Scale Vacuum Measurement - Minimum
-100 kPa

Dimensions

Gauge Nominal Dial Size
3 1/2 in
Gauge Connection Size
1/4 in
Connection Size
1/4 in NPT
Nominal Dial Size
3 1/2 in
Process Connection Size
1/4 in
Nominal Dial Diameter
3 1/2 in

Description

Commercial Vacuum Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.