Digital Process Pressure Gauge, 0 to 15 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DPGWB-05

  • Zoro # G5165396


product price: $268.45
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPGWB-05
Zoro #
G5165396
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Case Depth
1.781 in
Nominal Dial Size
3 in
Manufacturer Warranty Length
1 yr
Case Diameter
3.093 in
Digit Height
0.425 in
Battery Size
9V

Details

Item
Digital Process Pressure Gauge
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pressure Detection, OEM Applications, Process Industries
Gauge Case Material
ABS
Series
DPGWB
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate
No
Standards
CE Certified, RoHS
Includes
Alkaline Batteries
Case Color
Black
Gauge Application
For Liquids & Gases
Features
Automatic Shutoff, Zero Adjustment
Socket Material
Stainless Steel
Memory Storage
No
Display Units
bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi
Peak Hold
No
Powered By
9V Battery
Display
LCD
Number of Display Digits
4
Connection Type
MNPT
Resolution
Dependent on Range
Case Material
ABS Thermoplastic
Temperature Error
0.05% Degrees F
Number of Digits
4
Primary Display Range
0 to 15
Display Range
0 to 1.034 bar, 0 to 1.055 kg/cm², 0 to 103.4 kpa, 0 to 1034 mbar, 0 to 1055 cm wc., 0 to 15 psi, 0 to 240.0 oz/in², 0 to 30.54 in Hg, 0 to 34.60 ft wc., 0 to 415.2 in wc., 0 to 776 mm Hg
Includes Calibration Certificate
No
Languages
English
Primary Display Units
psi
Includes Batteries
Batteries Included
Includes Mounting Hardware
No
Process Temperature Range
30 Degrees to 120 Degrees F
Auto-Shutoff
Yes
Includes Rubber Boot
Yes
Compatible Process Media
Liquids and Compatible Gases
Adjustable Set Points
No
Weatherproof
No
Backlit Screen
No
Pressure Gauge Type
Process Pressure Gauge
Over-Pressure Limit
105% of Full Scale
Low Battery Indicator
Yes
Process Connection Gender
Male
Display Resolution
0.01 psi
Display Screen Type
LCD
Pressure Range Type
Pressure
Non-Sparking
No
Power Source
Battery
Sensor Material
Silicone
Case Shape
Round
Automatic Shut-Off Time
20 min
Display Type
LCD
Operating Temperature Range
30 Degrees to 120 Degrees F
Pressure Measurement - Maximum
15 psi
Pressure Measuring Units
bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi
Process Media Temperature - Minimum
30 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
120 Degrees F

Description

Digital Process Pressure Gauge, Accuracy +/-0.50 Percent, Gauge Case Material ABS, Nominal Dial Size 3 in, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Liquids and Compatible Gases, Sensor Material Silicone, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi, Process Connection Gender Male, Battery Type 9V Battery, Process Connection Location Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.