Shop WINTERS

Industrial Vacuum Gauge, 30 to 0 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP1078WBW
  • Zoro # G1198469

product price: 
$
283.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PFP1078WBW
Zoro #
G1198469
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Case Diameter
6.338 in
Nominal Dial Size
6 in
Case Depth
1.858 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
6 in

Details

Item
Industrial Vacuum Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0
Primary Scale Units
in Hg
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Filled With
Glycerin
Gauge Special Options
Heavy Duty
Calibration Certificate Included
No
For Use With
Compressors, Hydraulic and Oil Field Equipment, Process Industries, Pumps
Case Color
Gray
Includes
Restrictor Screw
Characteristics
Protects Against Vibration and Pulsation
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Connection Type
MNPT
Pointer Characteristics
Micrometer Adjustable
Sensor Type
Bourdon Tube
Includes Vent Plug
No
Cleaned for Oxygen Service
No
Pointer Material
Aluminum
Pressure Range Type
Vacuum
Over-Pressure Limit
25%
Dry Dampening Feature
None
Field Fillable
No
Accuracy Scale
Full Scale
Sensor Material
316L Stainless Steel
Vibration Resistance
Liquid-Filled
Bezel Material
304 Stainless Steel
Case Construction
Welded Joint
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Includes Mounting Hardware
No
Dial Color
Reflective White
Bezel Mounting Type
Bayonet Ring
Freeze Resistant Movement
No
Movement Material
304 Stainless Steel
Process Temperature Range
-40 Degrees to 150 Degrees F
Pressure Gauge Type
Industrial Pressure Gauge
Bezel Gasket Material
Buna-N
Dial Face Material
Aluminum
Gauge Case Liquid
Glycerin
Accuracy Grade
ASME B40.100 Grade 1A
Includes Calibration Certificate
No
Removable Bezel
Yes
Process Connection Gender
Male
Non-Sparking
No
Secondary Pressure Range
-101 to 0
Secondary Scale Units
kPa
Scale Type
Dual
Pointer Color
Black
Compatible Process Media
Oil
Operating Temperature Range
-4 Degrees to 150 Degrees F
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
150 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
IP Rating
IP66
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Maximum
-100 kPa
Secondary Scale Vacuum Measurement - Minimum
-101 kPa
Case Liquid
Glycerin
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Vacuum Measurement - Maximum
0 kPa
Process Media Temperature - Minimum
-40 Degrees F

Description

Industrial Vacuum Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Reflective White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.