Digital Process Pressure Gauge, 0 to 200 psi psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DPGAB-09

  • Zoro # G5165572


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPGAB-09
Zoro #
G5165572
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Nominal Dial Size
3 in
Case Diameter
3.093 in
Digit Height
0.425 in
Manufacturer Warranty Length
1 yr
Case Depth
1.781 in
Battery Size
9V

Details

Item
Digital Process Pressure Gauge
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
OEM Applications, Process Industries
Gauge Case Material
ABS
Series
DPGAB
Primary Pressure Range
0 to 200 psi
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Resolution
Dependent on Range
Powered By
9V Battery
Display
LCD
Connection Type
MNPT
Socket Material
Stainless Steel
Standards
CE Certified, RoHS
Display Units
bar, in Hg, kg/sq cm, kPa, oz/sq in, psi
Peak Hold
No
Number of Display Digits
4
Calibration Certificate
No
Includes
Alkaline Batteries
Features
Automatic Shutoff, Zero Adjustment
Case Material
ABS Thermoplastic
Case Color
Red
Gauge Application
For Dry Air & Gases
Memory Storage
No
Backlit Screen
No
Display Range
0 to 13.79 bar, 0 to 1379 kpa, 0 to 14.06 kg/cm², 0 to 200 psi, 0 to 3200 oz/in², 0 to 407.2 in Hg, 0 to 461.3 ft wc.
Non-Sparking
No
Includes Calibration Certificate
No
Compatible Process Media
Air and Compatible Gases
Low Battery Indicator
Yes
Pressure Gauge Type
Process Pressure Gauge
Languages
English
Includes Rubber Boot
Yes
Display Screen Type
LCD
Includes Batteries
Batteries Included
Auto-Shutoff
Yes
Adjustable Set Points
No
Includes Mounting Hardware
No
Power Source
Battery
Weatherproof
No
Number of Digits
4
Sensor Material
Silicone
Process Temperature Range
30 Degrees to 120 Degrees F
Display Resolution
0.1 psi
Case Shape
Round
Temperature Error
0.05% Degrees F
Primary Display Range
0 to 200
Process Connection Gender
Male
Over-Pressure Limit
105% of Full Scale
Primary Display Units
psi
Pressure Range Type
Pressure
Automatic Shut-Off Time
20 min
Display Type
LCD
Operating Temperature Range
30 Degrees to 120 Degrees F
Process Media Temperature - Maximum
120 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
30 Degrees F
Pressure Measuring Units
bar, in Hg, kg/sq cm, kPa, oz/sq in, psi
Pressure Measurement - Maximum
200 psi

Description

Digital Process Pressure Gauge, Accuracy +/-0.50 Percent, Gauge Case Material ABS, Nominal Dial Size 3 in, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Air and Compatible Gases, Sensor Material Silicone, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, in Hg, kg/sq cm, kPa, oz/sq in, psi, Process Connection Gender Male, Battery Type 9V Battery, Process Connection Location Bottom, Process Connection Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products