Pressure Gauge with Diaphragm Seal, 0 to 30 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # KC301L2530/DSM3511LP
  • Zoro # G1835465
product price: 
$
151.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KC301L2530/DSM3511LP
Zoro #
G1835465
UPC #
-
Country of Origin
China
Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Highly Corrosive, Chemical Industries, Hydraulics, Pumps, R/O Systems
Gauge Case Material
304 Stainless Steel
Series
KC301; DSM35LP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Hydraulic and Pneumatic Applications; Pumps; Chemical Feed Systems; R/O Systems
Calibration Certificate Included
No
Smallest Graduation
0.5 psi
Gauge Primary Range Smallest Graduation
0.5
Case Color
Stainless Steel
Gauge Special Options
Heavy Duty
Includes
Mini Diaphragm Seal
Graduations
5 psi
Gauge Filled With
Glycerin
For Use With
Thick or Corrosive Medias Compatible with 316 Stainless Steel
Case Material
304 Stainless Steel
Socket Material
316 Stainless Steel
Connection Type
FNPT
Standards
NIST
Wetted Materials
Stainless Steel
Case Construction
Corrosion Resistant
Secondary Pressure Scale Color
Blue
Field Fillable
Yes
Seal Diaphragm Material
316 Stainless Steel
Seal Lower Housing Material
316 Stainless Steel
Vibration Resistance
Liquid-Filled
Includes Calibration Certificate
NIST with Data
Seal Maximum Working Pressure
2,500 psi
Seal External Material
316 Stainless Steel
Secondary Scale Units
bar
Dial Color
White
Pressure Gauge Type
Industrial Pressure Gauge with Diaphragm Seal
Removable Bezel
No
Bezel Mounting Type
Crimped
Pointer Material
Aluminum
Adjustable Pointer
No
Diaphragm Seal Process Connection
Threaded
Freeze Resistant Movement
No
Primary Scale Minor Graduations
0.5
Accuracy Scale
Full Scale
Seal Process Temperature Range
-40 Degrees to 400 Degrees F
Pressure Range Type
Pressure
Pointer Color
Black
Cleaned for Oxygen Service
No
Dry Dampening Feature
None
Sensor Material
316 Stainless Steel
Includes Vent Plug
No
Clog Resistant
Yes
Process Connection Gender
Female
Diaphragm Seal Type
Welded
Scale Type
Dual
Includes Mounting Hardware
No
Gauge Case Liquid
Glycerin
Ambient Operating Temperature Range
20 Degrees to 160 Degrees F
Secondary Pressure Range
0 to 2
Seal Compatible Process Media
Air or Liquid Compatible with 316SS
Seal Fill Liquid
Mineral Oil
Maximum Pressure
30
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 200 Degrees F
Secondary Scale Pressure Measurement - Maximum
2 bar
Operating Temperature - Minimum
20 Degrees F
Accuracy Grade
ASME B40.100
Resistance Properties
Clog Resistant
Includes Acid Leak Detection
No Acid Leak Detection Included
Secondary Scale Color
Blue
Secondary Scale Pressure Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
30 psi
Seal Process Media Temperature - Maximum
328 Degrees F
Seal Process Media Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
160 Degrees F
Case Liquid
Glycerin
NEMA Enclosure Rating
4X
Seal Working Pressure - Maximum
39 psi

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.28 in
Case Diameter
2.8 in
Seal Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1yr
Nominal Dial Diameter
2 1/2 in

Description

Pressure Gauge, Pressure, 2-1/2 In., 30 In. Hg Vac to 0, Connection Size 1/4 In. FNPT, Connection Location Bottom, Smallest Graduation 0.5 In. Hg, Graduations 5 In. hg, Accuracy 1.6 Percent, Case Material 304 Stainless Steel, Case Color Silver, Socket Material 316 Stainless Steel, Tube Material 316 Stainless Steel, Filled With Glycerin, Lens Material Plastic, Ring Material Polished Stainless Steel, Operating Temp. Range -30 Degrees to 200 Degrees F, Characteristics Heavy Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.