Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Process Pressure Gauge, 0 to 5 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DPGAB-04

  • Zoro # G5164452


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPGAB-04
Zoro #
G5164452
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Digit Height
0.425 in
Case Diameter
3.093 in
Nominal Dial Size
3 in
Case Depth
1.781 in
Manufacturer Warranty Length
1 yr
Battery Size
9V

Details

Item
Digital Process Pressure Gauge
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
OEM Applications, Process Industries
Gauge Case Material
ABS
Series
DPGAB
Primary Pressure Range
0 to 5
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Display Units
bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi
Socket Material
Stainless Steel
Memory Storage
No
Resolution
Dependent on Range
Display
LCD
Features
Automatic Shutoff, Zero Adjustment
Case Color
Red
Powered By
9V Battery
Gauge Application
For Dry Air & Gases
Number of Display Digits
4
Connection Type
MNPT
Calibration Certificate
No
Includes
Alkaline Batteries
Case Material
ABS Thermoplastic
Standards
CE Certified, RoHS
Peak Hold
No
Over-Pressure Limit
105% of Full Scale
Number of Digits
4
Weatherproof
No
Backlit Screen
No
Auto-Shutoff
Yes
Adjustable Set Points
No
Display Resolution
0.002 psi
Compatible Process Media
Air and Compatible Gases
Languages
English
Process Connection Gender
Male
Temperature Error
0.05% Degrees F
Includes Mounting Hardware
No
Includes Calibration Certificate
No
Pressure Gauge Type
Process Pressure Gauge
Primary Display Units
psi
Includes Rubber Boot
Yes
Includes Batteries
Batteries Included
Primary Display Range
0 to 5
Case Shape
Round
Process Temperature Range
30 Degrees to 120 Degrees F
Low Battery Indicator
Yes
Power Source
Battery
Pressure Range Type
Pressure
Sensor Material
Silicone
Non-Sparking
No
Display Range
0 to 0.3447 bar, 0 to 0.3515 kg/cm², 0 to 10.18 in Hg, 0 to 11.53 ft wc., 0 to 138.4 in wc., 0 to 258.6 mm Hg, 0 to 34.47 kpa, 0 to 344.7 mbar, 0 to 351.5 cm wc., 0 to 5 psi, 0 to 80.0 oz/in²
Display Screen Type
LCD
Automatic Shut-Off Time
20 min
Display Type
LCD
Operating Temperature Range
30 Degrees to 120 Degrees F
Process Media Temperature - Maximum
120 Degrees F
Pressure Measuring Units
bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measurement - Maximum
5 psi
Process Media Temperature - Minimum
30 Degrees F
Pressure Measurement - Minimum
0 psi

Description

Digital Process Pressure Gauge, Accuracy +/-0.50 Percent, Gauge Case Material ABS, Nominal Dial Size 3 in, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Air and Compatible Gases, Sensor Material Silicone, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi, Process Connection Gender Male, Battery Type 9V Battery, Process Connection Location Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products