Digital Process Pressure Gauge, 0 to 5000 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DPG-011

  • Zoro # G5164994


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG-011
Zoro #
G5164994
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Manufacturer Warranty Length
1 yr
Case Diameter
3 in
Case Depth
1.9 in
Digit Height
0.425 in
Nominal Dial Size
3 in
Battery Size
AAA

Details

Item
Digital Process Pressure Gauge
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
OEM Applications, Process Industries, Replacement Gauge
Gauge Case Material
Polycarbonate
Series
DPG
Primary Pressure Range
0 to 5000
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
Class I, Division 1, Groups A, B, C, D
Panel-Mountable
No
Blowout Safety Back
No
Standards
CE Certified, FM Approved, RoHS
Calibration Certificate
No
Powered By
(2) AAA Batteries
Memory Storage
No
Case Color
Red
Case Material
ABS Polycarbonate
Agency Compliance
CE
Socket Material
Stainless Steel
Resolution
Dependent on Range
Peak Hold
Yes
Connection Type
MNPT
Display Units
bar, kg/sq cm, psi
Features
Automatic Shutoff, Low Battery Indicator, Zero Adjustment
Includes
Alkaline Batteries
Display
Digital
Number of Display Digits
4
Display Range
0 to 344.8 bar, 0 to 351.5 kg/cm², 0 to 5,000 psi
Adjustable Set Points
No
Weatherproof
No
Pressure Gauge Type
Process Pressure Gauge
Languages
English
Primary Display Units
psi
Includes Batteries
Batteries Included
Pressure Range Type
Pressure
Auto-Shutoff
Yes
Includes Calibration Certificate
No
Non-Sparking
No
Sensor Material
316L Stainless Steel
Case Shape
Round
Backlit Screen
Yes
Primary Display Range
0 to 5,000
Low Battery Indicator
Yes
Includes Mounting Hardware
No
Power Source
Battery
Keypad Material
Polycarbonate
Compatible Process Media
Compatible Liquids and Combustible Gases
Display Screen Type
LCD
Number of Digits
4
Includes Rubber Boot
No
Process Temperature Range
0 Degrees to 130 Degrees F
Battery Run Time
2,000 hr
Process Connection Gender
Male
Ambient Operating Temperature Range
0 Degrees to 130 Degrees F
Automatic Shut-Off Time
60 min
Battery Life
2,000 hr
Display Type
LCD
Operating Temperature Range
0 Degrees to 130 Degrees F
Process Media Temperature - Minimum
0 Degrees F
Pressure Measuring Units
bar, kg/sq cm, psi
Pressure Measurement - Minimum
0 psi
Includes Low Battery Indicator
Low Battery Indicator
Process Media Temperature - Maximum
130 Degrees F
Number of Batteries Required
2
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
5,000 psi

Description

Digital Process Pressure Gauge, Accuracy +/-0.50 Percent, Gauge Case Material Polycarbonate, Nominal Dial Size 3 in, IP/NEMA Rating NEMA 4X, Hazardous Location Rating Class I, Division 1, Groups A, B, C, D, Compatible Process Media Compatible Liquids and Combustible Gases, Sensor Material 316L Stainless Steel, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, kg/sq cm, psi, Process Connection Gender Male, Battery Type (2) AAA Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products