This item is Discontinued.

Dwyer Instruments Digital Temperature Controller, 48 mm L 16C-5

Digital Temperature Controller, 48 mm L (Discontinued)

  • Mfr # 16C-5
  • Zoro # G709982611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16C-5
Zoro #
G709982611
UPC #
-
Country of Origin
China

Dimensions

DIN Size
1/16
Length
48 mm
Depth
89.5 mm
Width
48 mm
Overall Width
48 mm
Overall Length
48 mm

Details

Item
Temperature Controller
Digital/Analog
Digital
Voltage
100 to 240V AC
Description/Special Features
12 Preprogrammed Alarm Functions, 7 Segment, Large Dual LED, RS-485 Communication, Two 4-Digit, Two Alarm Outputs
Sensor Type
RTD, Thermocouple
Input Voltage
100 to 240V AC
Switch Function
4 to 20 mA
Output
Current
Temp. Range
32 Degrees to 122 Degrees F
Control Mode
On/Off Action, PID
Amps
4 to 20mA
Standards
CE, cUL, RoHS, UL
Display
Two 4-digit, 7 segment .25" H (6.35 mm) LED's. PV: red; SV: green.
Features
Universal input accepts RTD or thermocouple sensors; On/Off, PID, or manual output control; RS-485 standard on all models
Series
16C
Power Consumption
5 VA
Accuracy
±0.25% span, ±1 least significant digit.
Communication
RS-485 Modbus® ASCII communication protocol.
Memory Backup
Nonvolatile memory.
Control Output Ratings
Relay: SPST, 5 A @ 250 VAC resistive; Voltage Pulse: 14 V, 10% to -20% (max 40 mA); Current: 4 to 20 mA.
Front Panel Rating
IP56.
Inputs
Thermocouple & RTD (see Catalog page).
Operating Temperature
32 to 122°F (0 to 50°C).
Agency Approvals
CE, cUL, UL.
Current
4 to 20 mA
Temperature - Maximum
122 Degrees F
Product Type
Temperature Controller
Temperature - Minimum
32 Degrees F
Display Type
Digital

Description

Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/16, Input Voltage 100 to 240V AC, Switch Function 4 to 20 mA, Output Current, Temp. Range 32 Degrees to 122 Degrees F, Control Mode On/Off Action, PID, 4 to 20mA Amps, Length 48 mm, Width 48 mm, Depth 89.5 mm, 12 Preprogrammed Alarm Functions, 7 Segment, Large Dual LED, RS-485 Communication, Two 4-Digit, Two Alarm Outputs, Power Consumption 5 VA, Standards CE, cUL, RoHS, UL, Series 16C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.