Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Temperature Controller, 90.06mm L

  • Mfr # SCD-2063

  • Zoro # G209982616


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Voltage
24V DC
Description/Special Features
Dual Loop or Single Loop/Alarm Output Control, RS-485 Modbus(R) Communication, Universal Transmitter or Temperature Sensor Inputs
Sensor Type
Platinum RTD, Thermocouple Types K, J, T, E, N, R, S, B, L, U, TXK
Input Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCD-2063
Zoro #
G209982616
UPC #
-
Country of Origin
China

Dimensions

Length
90.06 mm
Width
25.4 mm
Depth
57.15 mm
Overall Length
90 mm
Overall Width
25 3/8 mm

Details

Item
Temperature Controller
Digital/Analog
Digital
Voltage
24V DC
Description/Special Features
Dual Loop or Single Loop/Alarm Output Control, RS-485 Modbus(R) Communication, Universal Transmitter or Temperature Sensor Inputs
Sensor Type
Platinum RTD, Thermocouple Types K, J, T, E, N, R, S, B, L, U, TXK
Input Voltage
24V DC
Switch Function
0 to 10V DC (Output 1), 3 A @ 250V AC Resistive (Output 2)
Output
Linear Voltage, Relay
Temp. Range
32 Degrees to 122 Degrees F
Control Mode
PID
Amps
3A
Power Consumption
3 W
Series
Series SCD
Standards
CE, cULus, RoHS
Inputs
Thermocouple, RTD, DC linear voltage, and DC currents.
Memory Backup
Non-volatile.
Agency Approvals
CE, cULus.
Control Output Ratings
Relay: 3 A @ 250 VAC resistive; Voltage pulse: 12 VDC, max. output current: 40 mA; Current: 4 to 20 mA output; Linear voltage: 0 to 10 VDC.
Communication
RS-485 Modbus® A-5-11/RTU communication protocol.
Operating Temperature
32 to 122ºF (0 to 50ºC).
Current
3 A
Product Type
Temperature Controller
Temperature - Minimum
32 Degrees F
Display Type
Digital
Temperature - Maximum
122 Degrees F

Description

Temperature Controller, Digital, Platinum RTD, Thermocouple Types K, J, T, E, N, R, S, B, L, U, TXK Sensor Type, Input Voltage 24V DC, Switch Function 0 to 10V DC (Output 1), 3 A @ 250V AC Resistive (Output 2), Output Linear Voltage, Relay, Temp. Range 32 Degrees to 122 Degrees F, Control Mode PID, 3A Amps, Length 90.06 mm, Width 25.4 mm, Depth 57.15 mm, Dual Loop or Single Loop/Alarm Output Control, RS-485 Modbus(R) Communication, Universal Transmitter or Temperature Sensor Inputs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.