Sight flow indicator, 1" body, 4.375" L x 3.125" D x 2.563" H (111 x 79 x 65 mm), 3.0 lb (1.4 kg).
Mfr # SFI-300SS-1
Zoro # G7454727
product price: $618.99
/ea
Free Shipping & Returns
Key Features
Body Material
316 Stainless Steel
Pipe Size
1 in
Connection Type
FNPT
Number of Windows
2
Sight Material
Tempered Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFI-300SS-1
Zoro #
G7454727
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
1 in
Sight Dia.
2 1/32 in
Overall Length
4.4 in
Connection Size
1 in
Overall Width
3.1 in
Sight Diameter
2 in
Details
Item
Window Sight Flow Indicator with Impeller
Body Material
316 Stainless Steel
Connection Type
FNPT
Number of Windows
2
Sight Material
Tempered Glass
Seal Material
Buna-N
Max. Pressure
125 psi
Temp. Range
32 Degrees F to 200 Degrees F
For Media Type
Gear Lube, Glycol, Hydraulic Oils, Motor Oils, Non-Corrosive Fluids, Non-Corrosive Gases, Water
Media Temperature - Minimum
32 Degrees F
Media Temperature -Maximum
200 Degrees F
Wetted Material
316 Stainless Steel, ABS, Bronze, Buna-N, PTFE, Tempered Glass, Viton
Indicator Type
Rotor
Flow Direction
Horizontal Left, Horizontal Right, Vertical Down, Vertical Up
Operating Pressure - Maximum
125 psig
Description
Window Sight Flow Indicator with Impeller, Indicator Type Rotor, Body Material 316 Stainless Steel, Connection Size 1 in, Connection Type FNPT, Operating Pressure - Maximum 125 psig, Sight Material Tempered Glass, Sight Diameter 2 in, Number of Windows 2, Flow Direction Horizontal Left, Horizontal Right, Vertical Down, Vertical Up, Media Temperature - Minimum 32 Degrees F, Media Temperature -Maximum 200 Degrees F, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.