Dwyer Instruments

DP Transmitter, 0-5 0-10 V Out


product price: $87.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Transmitter Type Differential Transmitter
  • Wetted Materials - Transmitters Stainless Steel
  • Range Values - Transmitter 0 to 20
  • Range Units - Transmitter in wc
  • Accuracy - Transmitter +/-2.00% Full Scale
See all product information

Product Information

Dimensions

Process Connection Size - Transmitter 1/8 in
Overall Width 2.406 in
Overall Length 1.031 in
Process Connection Size 1/8 in, 1/4 in

Details

Transmitter Type Differential Transmitter
Item Differential Transmitter
Wetted Materials - Transmitters Stainless Steel
Range Values - Transmitter 0 to 20
Range Units - Transmitter in wc
Accuracy - Transmitter +/-2.00% Full Scale
Electrical Connections - Transmitter Screw Terminals
Power Required - Transmitters 16 to 36VDC (2 or 3 wire), 20 to 28VAC (3 Wire)
Process Connection Type - Transmitter Hose Barb
Output 0 to 10V DC; 0 to 5V DC
Output Accuracy +/-2% Full Scale
Pressure Range (In. WC) 0 to 20
Connection Barbed,Dual Size to Fit 1/8" and 3/16" (3 mm & 5 mm) ID Rubber or Vinyl Tubing
Operating Temp. - Transmitter 0 Degrees to 140 Degrees F
Loop Resistance DC at 1000 ohms Max, AC at 1200 ohms Max
Includes Instruction Manual
Power Required 10 to 35V DC (5V 3 Wire), 12 to 26V AC (5V 4 Wire), 16 to 36V DC (10V 2 or 3 Wire), 20 to 28V AC (10V 3 Wire)
Output - Transmitter 0 to 10VDC, 0 to 5VDC
Features Push-Button Sets Back Zero and Span
Wetted Materials Stainless Steel
Standards CE, UL Listed
Accuracy +/-2%
NEMA Rating NEMA 1
Thermal Error +/-0.06%
Maximum Loop Resistance 4 to 20 mA Output (DC): 1250 Ohm; 4 to 20 mA Output (AC): 1200 Ohm
Process Connection Gender Male
Maximum Operating Temperature 140 Degrees F
Minimum Pressure 0 in wc
Overpressure 5 psig
Weight 1.8 oz
IP Rating IP20
Electrical Connections Screw Terminals
Number of Wires 2, 3, 4
Minimum Operating Temperature 0 Degrees F
NIST Traceable Certificate No
Series 616KD
Pressure Units in wc
Process Connection Type Hose Barb
Maximum Pressure 20 in wc

Description

Differential Transmitter, Output 0 to 10V DC; 0 to 5V DC, Minimum Pressure 0 in wc, Maximum Pressure 20 in wc, Overpressure 5 psig, Accuracy +/-2 Percent of Full Scale, Number of Wires 2, 3, 4, Process Connection Gender Male, Process Connection Size 1/8 in, 1/4 in, Process Connection Type Hose Barb, Power Required 10 to 35V DC (5V 3 Wire), 12 to 26V AC (5V 4 Wire), 16 to 36V DC (10V 2 or 3 Wire), 20 to 28V AC (10V 3 Wire), IP Rating IP20, NEMA Rating NEMA 1, Series 616KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.