This item is Discontinued.

Dwyer Instruments Electro-pneumatic transducer, standard snap-track mount with fail-safe. EPTA-S1

Electro-pneumatic transducer, standard snap-track mount with fail-safe. (Discontinued)

  • Mfr # EPTA-S1
  • Zoro # G407149040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EPTA-S1
Zoro #
G407149040
UPC #
-
Country of Origin
United States

Dimensions

Overall Height - Transmitter
3.2 in
Overall Width - Transmitter
4.2 in
Lead Length (In.)
3.9 in

Details

Weight
0.7 lbs

Description

Electro-pneumatic transducer, standard snap-track mount with fail-safe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.