Shop DWYER INSTRUMENTS
See all product information
Create Account
Extra large digital panel meter, green LED segment display, with 90 to 250 VAC supply power.
- Mfr # DPMX-2
- Zoro # G007146555
product price:Â
$
786.99
/ea
Free Shipping & Returns
Key Features
Height
4.6 in
Length
22.7 in
Width
12.3 in
Weight
3.35 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DPMX-2
- Zoro #
- G007146555
- UPC #
- -
- Country of Origin
- Macao
Dimensions
- Height
- 4.6 in
- Length
- 22.7 in
- Width
- 12.3 in
Details
- Weight
- 3.35 lbs
Description
Extra large digital panel meter, green LED segment display, with 90 to 250 VAC supply power.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.