Flexible Red Pvc Connector
Mfr # A-319
Zoro # G3611749
product price: $7.19
/eaKey Features
Color
Red
Features
Plastic Tube for 1221,1222 and 1227 Manometers
Body Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-319
Zoro #
G3611749
UPC #
-
Country of Origin
United States
Details
Item
Flexible Red Pvc Connector
Color
Red
Features
Plastic Tube for 1221,1222 and 1227 Manometers
Body Material
PVC
Description
Flexible Red Pvc Connector, Contact Finish Not Applicable, Contact Material Not Applicable, Maximum Current Not Applicable, Color Red, Body Material PVC, Maximum Voltage Not Applicable, Contact Spacing Not Applicable, Features Plastic Tube for 1221,1222 and 1227 Manometers, Contact Diameter Not Applicable, Wire Size Not Applicable, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable, Insulation Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.