Zoro Homepage

Float Level Switch, L6EpsSs3O Flotect Level Sw

  • Mfr # L6EPS-S-S-3-O

  • Zoro # G707144387


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Length
5-1/2 in
Width
11.3 in
Height
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L6EPS-S-S-3-O
Zoro #
G707144387
UPC #
-
Country of Origin
United States

Dimensions

Length
5-1/2 in
Width
11.3 in
Height
4.6 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.