Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floating contact null switch, range 3.0-12.0inwc, adj. null span, .04 min. set, .20 max

  • Mfr # 1640-10

  • Zoro # G610389226


product price: $933.99
/ea
Free Shipping & Returns

Key Features

Switch Type
SPDT.
Mounting Orientation
Diaphragm in vertical position. Consult factory for other position orientations.
Pressure Limits
10 psig (68.95 kPa) continuous, 25 psig (172.4 kPa) surge.
Set Point Adjustment
Screw type.
Features
Floating “null†switch supports applications requiring two set point actions such as open and close damper control; Visible set point indicator simplifies operation and trouble shooting; Large diaphragm provides low range accuracy providing precise control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1640-10
Zoro #
G610389226
UPC #
-
Country of Origin
United States

Details

Switch Type
SPDT.
Mounting Orientation
Diaphragm in vertical position. Consult factory for other position orientations.
Pressure Limits
10 psig (68.95 kPa) continuous, 25 psig (172.4 kPa) surge.
Set Point Adjustment
Screw type.
Features
Floating “null†switch supports applications requiring two set point actions such as open and close damper control; Visible set point indicator simplifies operation and trouble shooting; Large diaphragm provides low range accuracy providing precise control
Service
Air and non-combustible, compatible gases.
Agency Approvals
CE.
Electrical Connections
3 screw type, common, normally open and normally closed.
Temperature Limits
-30 to 110°F (-34.4 to 43.3°C).
Process Connections
1/8" female NPT.
Electrical Rating
Non-inductive: 2.5 A @ 110 VAC, 1.5 A @ 220 VAC, 1 A @ 24 VDC, 0.5 A @ 110 VAC; Inductive: 1 A @ 110 VAC, 0.5 A @ 220 VAC, 0.5 A @ 24 VDC. (De-rate 70-80% for very slow pressure changes.)

Description

Floating contact null switch, range 3.0-12.0in w.c., adj. null span, .04 min. set, .20 max. Set.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.