Zoro Homepage

Flow sensor, 8" pipe size.

  • Mfr # DS-300-8

  • Zoro # G607149062


product price: $653.75
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT Male Compression Fitting
Connection Size
1/4 in
Max. Pressure
200 psi
Wetted Materials
304 Stainless Steel, Brass
Operating Temp. Range (F)
Max. 200°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-300-8
Zoro #
G607149062
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/4 in

Details

Connection Type
NPT Male Compression Fitting
Max. Pressure
200 psi
Wetted Materials
304 Stainless Steel, Brass
Operating Temp. Range (F)
Max. 200°F
Measurement Pressure Type
Gauge
Media Compatibility
Compatible Gases, Compatible Liquids

Description

Flow sensor, 8" pipe size.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.