Shop All Flowmeters
Dwyer Instruments
Flowmeter, 065 Scfh Air
Mfr # VFA-3
Zoro # G207144054
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.2 in
- Height 1.2 in
- Length 4.2 in
Product Information
- Brand Dwyer Instruments
- MFR # VFA-3
- Zoro # G207144054
- Country of Origin United States
- Category Flowmeters
Dimensions
Width | 2.2 in |
Height | 1.2 in |
Length | 4.2 in |
Description
Flowmeter, range .6-5 SCFH air.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Plastic Pump Switch (10-0689)
- LEGEND VALVE 1/8" T-77 COIN KEY AIR VENT (110-338)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 15 HP, 130 ft. Max. Head (6BF1M9B0)
- MITYVAC Mityvac MTY-822645 Conrol Valve Kit (MTY-822645)
- DWYER INSTRUMENTS Flowmeter, 840 Gph Water (VFA-44-BV)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 20200 Scfh Air (RMA-10-SSV)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 110 Lpm Air (RMA-21)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPB-B-D-4-B)
- DWYER INSTRUMENTS Averaging Flow Sensor, 9-29/32 in. (PAFS-1005)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 440 Gph Water (RMB-84-SSV)
- HEDLAND Flowmeter, 1-1/2 FNPT, 2-25 GPM (H615-025-R)
- Dwyer Instruments Flowmeters