Shop All Flowmeters
Dwyer Instruments
Flowmeter, 320 Gph Water
Mfr # VFA-43
Zoro # G807143310
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.1 in
- Length 4.2 in
- Width 2.2 in
Product Information
- Brand Dwyer Instruments
- MFR # VFA-43
- Zoro # G807143310
- Country of Origin United States
- Category Flowmeters
Dimensions
Height | 1.1 in |
Length | 4.2 in |
Width | 2.2 in |
Description
Flowmeter, range 3-20 GPH water.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gear Pump Mechanical Seal, Viton, PTFE (4KHL5)
- HUSKY Gasoline Nozzle, Unleaded, Black (159504-04)
- DAYTON Hand Drum Pump, Lever, PVDF, 1In OD (5XA55)
- ARO Diaphragm, PTFE (96165-T)
- DWYER INSTRUMENTS Mini Flowmeter, 550 CcMin Water (MMA-35)
- DWYER INSTRUMENTS Flowmeter, 10100 Scfm Air (VFC-123)
- DWYER INSTRUMENTS Flow Meter, 2-2 Scfh Air W/Ss Valve (RMA-3-SSV)
- DWYER INSTRUMENTS Flow Meter Brass 06 - 5 Gph (VFA-41)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 570 Lpm Air (RMA-24-SSV)
- DWYER INSTRUMENTS Vertical Water Meter, 12 Bspt Water Met (WVT-A-01-1)
- FILL-RITE Flowmeter, 150 PSI, 1-1/2 in., Mechanical (TN860AN1CAB2GAC)
- Dwyer Instruments Flowmeters