Zoro Homepage

Flowmeter, range .05-.4 SCFH air.

  • Mfr # RMA-1-SSV

  • Zoro # G3271241


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Housing Material
Polycarbonate
For Pipe Size
1/8 in
Connection Size
1/8 in
Connection Type
FNPT
Standards
EU Directive 2011/65/EU, RoHS II Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMA-1-SSV
Zoro #
G3271241
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1/8 in
Connection Size
1/8 in
Overall Width
1 in
Overall Height
4.8 in
Overall Length
2.6 in

Details

Item
Flowmeter
Housing Material
Polycarbonate
Connection Type
FNPT
Standards
EU Directive 2011/65/EU, RoHS II Compliant
Product Type
Variable Area Flowmeter
Includes Flow Rate Adjustment Knob
Yes
Media Temperature - Maximum
130 Degrees F
Operating Pressure - Maximum
100 psi
Accuracy
4%
Flowmeter Type
Variable Area
Compatible Flow Material
Air
Wetted Material
Aluminum, Buna-N, Glass, K500 Nickel-Copper Alloy, Neoprene, Polycarbonate, Stainless Steel, Tungsten Carbide
O-Ring Material
Buna-N, Neoprene
Flow Rate - Maximum
0.4 scfh
Unit Of Measure
Gallons, Liters
Mounting Orientation
Vertical
Flow Rate - Minimum
0.05 scfh

Description

Flowmeter, Product Type Variable Area Flowmeter, Flowmeter Type Variable Area, Accuracy 4 Percent, Connection Size 1/8 in, Connection Type FNPT, Compatible Flow Material Air, Media Temperature - Maximum 130 Degrees F, Media Temperature - Minimum Not Applicable, Viscosity - Maximum Not Applicable, Voltage - Maximum Not Applicable, Housing Material Polycarbonate, Rotor Material Not Applicable, O-Ring Material Buna-N, Neoprene, Seal Material Not Applicable, Shaft Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.