Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flowmeter, range 1-12 GPH/0.06-0.76 LPM water.

  • Mfr # RMB-82D

  • Zoro # G507144594


product price: $85.15
/ea
Free Shipping & Returns

Key Features

Width
2.8 in
Height
1.6 in
Length
8.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RMB-82D
Zoro #
G507144594
UPC #
-
Country of Origin
United States

Dimensions

Width
2.8 in
Height
1.6 in
Length
8.9 in

Description

Flowmeter, range 1-12 GPH/0.06-0.76 LPM water.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.