Zoro Homepage

Flowmeter, range 10-100 GPH water.

  • Mfr # RMB-85

  • Zoro # G0571271


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Accuracy
3%
Overall Length
3.6 in
Overall Width
1.5 in
Overall Height
8.8 in
Standards
EU Directive 2011/65/EU, RoHS II Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMB-85
Zoro #
G0571271
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.6 in
Overall Width
1.5 in
Overall Height
8.8 in
Connection Size
1/4 in
For Pipe Size
1/4 in

Details

Item
Flowmeter
Accuracy
3%
Standards
EU Directive 2011/65/EU, RoHS II Compliant
Operating Pressure - Maximum
100 psi
Flow Rate - Maximum
100 gph
Unit Of Measure
Gallons
Mounting Orientation
Vertical
Housing Material
Polycarbonate
O-Ring Material
Buna-N, Neoprene
Flowmeter Type
Variable Area
Compatible Flow Material
Water
Media Temperature - Maximum
130 Degrees F
Flow Rate - Minimum
10 gph
Wetted Material
Aluminum, Buna-N, Glass, K500 Nickel-Copper Alloy, Neoprene, Polycarbonate, Stainless Steel, Tungsten Carbide
Product Type
Variable Area Flowmeter
Connection Type
FNPT
Includes Flow Rate Adjustment Knob
Yes

Description

Flowmeter, Product Type Variable Area Flowmeter, Flowmeter Type Variable Area, Accuracy 3 Percent, Connection Size 1/4 in, Connection Type FNPT, Compatible Flow Material Water, Media Temperature - Maximum 130 Degrees F, Media Temperature - Minimum Not Applicable, Viscosity - Maximum Not Applicable, Voltage - Maximum Not Applicable, Housing Material Polycarbonate, Rotor Material Not Applicable, O-Ring Material Buna-N, Neoprene, Seal Material Not Applicable, Shaft Material Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.