Zoro Homepage

Flowmeter, range .2-1.2 LPM air.

  • Mfr # MMA-20

  • Zoro # G0682291


product price: $63.19
/ea

Key Features

Standards
EU Directive 2011/65/EU (RoHS II)
Product Type
Ultrasonic Flow Meter
Meter Height
3.75 in
Meter Depth
1.97 in
Flow Accuracy
+/-4% Full Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMA-20
Zoro #
G0682291
UPC #
-
Country of Origin
United States

Dimensions

Meter Height
3.75 in
Meter Depth
1.97 in
Pipe Size - Maximum
0.31 in
Meter Width
1 in

Details

Item
Flow Meter
Standards
EU Directive 2011/65/EU (RoHS II)
Product Type
Ultrasonic Flow Meter
Flow Accuracy
+/-4% Full Scale
Operating Temperature - Maximum
130 Degrees F

Description

Flow Meter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.