Zoro Homepage

Flowmeter, range 3-20 GPH water.

  • Mfr # VFA-43-SSV

  • Zoro # G3271375


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Housing Material
Acrylic
Connection Size
1/8 in
Connection Type
NPT
Seal Material
Buna-N
Standards
EU Directive 2011/65/EU (RoHS II)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFA-43-SSV
Zoro #
G3271375
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/8 in
Overall Width
2.2 in
Overall Length
4.3 in
Overall Height
1.2 in

Details

Item
Flowmeter, Range 3-20 Gph Water
Housing Material
Acrylic
Connection Type
NPT
Seal Material
Buna-N
Standards
EU Directive 2011/65/EU (RoHS II)
Display Type
Scale
Product Type
Acrylic Flowmeter
O-Ring Material
Buna-N
Accuracy
+/-5%
Mounting Orientation
Vertical
Flowmeter Type
Variable Area
Operating Pressure - Maximum
100 psig
Flow Rate - Maximum
20 gph
Media Temperature - Maximum
120 Degrees F
Includes Flow Rate Adjustment Knob
Yes
Flow Rate - Minimum
3 gph
Includes Pressure Gauge
No

Description

Flowmeter, Range 3-20 Gph Water, Product Type Acrylic Flowmeter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1/8 in, Connection Type NPT, Media Temperature - Maximum 120 Degrees F, Media Temperature - Minimum Not Applicable, Housing Material Acrylic, O-Ring Material Buna-N, Seal Material Buna-N, Wetted Material Acrylic, Aluminum, Brass, Buna-N, Glass, Stainless Steel, Standards EU Directive 2011/65/EU (RoHS II), Unit Of Measure Gallons, Display Type Scale

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.