Zoro Homepage

Flowmeter, range 3-30 SCFM air.

  • Mfr # RMC-123-SSV

  • Zoro # G3270395


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Standards
EU Directive 2011/65/EU (RoHS II)
Product Type
Ultrasonic Flow Meter
Operating Temperature - Maximum
130 Degrees F
Meter Width
2.25 in
Meter Depth
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMC-123-SSV
Zoro #
G3270395
UPC #
-
Country of Origin
United States

Dimensions

Meter Width
2.25 in
Meter Depth
2.5 in
Pipe Size - Maximum
0.25 in
Meter Height
15.38 in

Details

Item
Flow Meter
Standards
EU Directive 2011/65/EU (RoHS II)
Product Type
Ultrasonic Flow Meter
Operating Temperature - Maximum
130 Degrees F
Flow Accuracy
2% Ful Scale

Description

Flowmeter,10In Scale,4-30 SCFM,15-3/8In

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.