Fume hood monitor.
Mfr # 670
Zoro # G210044860
product price: $1,135.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting Bracket
Overall Width
3 1/2 in
Voltage
120V AC
Overall Length
5 3/4 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
670
Zoro #
G210044860
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Width
3 1/2 in
Overall Length
5 3/4 in
Details
Item
Fume Hood Monitor
Includes
Mounting Bracket
Voltage
120V AC
Material
Plastic
Product Type
Airflow Monitor
Description
FUME HOOD AIR FLOW MONITOR 670
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.