Gas pressure kit.

  • Mfr # 1212

  • Zoro # G2531453


product price:  $278.99
/ea
Free Shipping & Returns

Key Features

Includes
1 oz Bottle Fluorescein Green Color Concentrate with Wetting Agent, 1/8 to 1/4 in Pipe Thread Bushing, 16 in Manometer No.3T302, 3 ft By 3/16 in Rubber Tubing, Plastic Case, Rubber Tubing Adapter to fit 7/16 in dia Spud, (2) 1/8 in Pipe Thread Rubber Tubing Adapters
Standards
RoHs
Operating Range
8-0-8 in wc
Mounting
Magnetic Clip
Max. Working Temp. (Deg. F)
130
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1212
Zoro #
G2531453
UPC #
-
Country of Origin
United States

Dimensions

Slack Tube Length (In.)
16 in
Slack Tube Length
16 in
For Tubing Diameter
0.187 in
Tube Length
16 in

Details

Item
Analog Manometer
Includes
1 oz Bottle Fluorescein Green Color Concentrate with Wetting Agent, 1/8 to 1/4 in Pipe Thread Bushing, 16 in Manometer No.3T302, 3 ft By 3/16 in Rubber Tubing, Plastic Case, Rubber Tubing Adapter to fit 7/16 in dia Spud, (2) 1/8 in Pipe Thread Rubber Tubing Adapters
Standards
RoHs
Operating Range
8-0-8 in wc
Mounting
Magnetic Clip
Max. Working Temp. (Deg. F)
130
Operating Range (In WC)
8-0-8
Rated Total Pressure
50 psi
Max. Vacuum (In. Hg)
20 in
Pressure Range
-8 to 8 in wc
Lens Material
Nylon/Plastic
Fluid Color
Green
Includes Stand
No Stand Included
Scale Units
in wc
Maximum Operating Temperature
130 Degrees F
Series
1212
Maximum Pressure
8 in wc
Housing Material
Vinyl-Plastic
Manometer Type
Flexible U-Tube
Minimum Pressure
-8 in wc
Mounting Fasteners Included
Yes
Maximum Operating Pressure
50 psi
Includes Gas Pressure Kit
Gas Pressure Kit Included
Operating Temperature - Maximum
130 Degrees F
Pressure Measurement - Maximum
8 in wc
Pressure Measurement - Minimum
-8 in wc
Operating Pressure - Maximum
50 psi
Mounting Hardware Included
Magnetic Clip

Description

Analog Manometer, Pressure Range -8 to 8 in wc, For Tubing Diameter 0.187 in, Maximum Operating Pressure 50 psi, Maximum Pressure 8 in wc, Minimum Pressure -8 in wc, Scale Units in wc, Series 1212, Manometer Type Flexible U-Tube, Housing Material Vinyl-Plastic, Includes Gas Pressure Kit Gas Pressure Kit Included, Fluid Color Green

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.