Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gauge, Magnahelic 0-500 Pa

  • Mfr # 605-500PA

  • Zoro # G3268898


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5% (Electrical); +/-2% (Mechanical)
Output
4 to 20mA
Power Required
10 to 35V DC
Process Connection Type
NPT
Process Connection Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
605-500PA
Zoro #
G3268898
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/8 in
Diameter
5 in
Overall Length
2.5 in
Overall Width
5.25 in
Housing Length
4 in
Overall Diameter
5 in

Details

Item
Indicating Transmitter
Accuracy
+/-0.5% (Electrical); +/-2% (Mechanical)
Output
4 to 20mA
Power Required
10 to 35V DC
Process Connection Type
NPT
Connection Location
Back
Series
605
Standards
CE, RoHS Compliant
Max. Pressure (PSI)
2
Range
0 to 500 pa
Display Units
Pa
Calibration Certificate Included
No
Features
Easy to Read Gage
Electrical Connections
Screw Terminals
NEMA Rating
Not Rated
Thermal Error
+/-0.025%/ Degrees F
Shape
Round
Explosion/Fire Proof
No
For Use With Media Type
Air, Non-Combustible Compatible Gases
Number of Wires
2
Maximum Operating Temperature
120 Degrees F
Minimum Pressure
0 Pa
IP Rating
Not Rated
Intrinsically Safe
No
Display Type
Dial
Maximum Pressure
500 Pa
Pressure Units
Pa
Minimum Operating Temperature
20 Degrees F
NIST Traceable Certificate
No
Primary Scale Range
0 to 500 Pa
Primary Scale Units
Pa
Weight
1 lb
Process Connection Gender
Female
Maximum Loop Resistance
1250 Ohm
Process Connection Location
Back
Loop Resistance - Maximum
1250 Ohm
Output Power
4 to 20mA
Process Media Temperature - Maximum
120 Degrees F
Input Voltage
10 to 35V DC
Pressure Measurement - Maximum
500 Pa
NEMA Enclosure Rating
Not Rated
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Electrical Connection
Terminal Block
Intrinsic Safety
Not Specified Intrinsically Safe
Process Media Temperature - Minimum
20 Degrees F
Pressure Measurement - Minimum
0 Pa

Description

Indicating Transmitter, Output 4 to 20mA, Maximum Pressure 500 Pa, Minimum Pressure 0 Pa, Accuracy +/-0.5 Percent (Electrical); +/-2 Percent (Mechanical), Number of Wires 2, Power Required 10 to 35V DC, Process Connection Size 1/8 in, Process Connection Type NPT, Process Connection Gender Female, IP Rating Not Rated, NEMA Rating Not Rated, Series 605, Electrical Connections Screw Terminals, NIST Traceable Certificate No, Display Type Dial, Connection Location Back, Diameter 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.