Gland, Mounting
Mfr # A-159
Zoro # G3075913
product price:Â $68.09
/eaKey Features
For Use With
Series 160 Stainless Steel Pitot Tube, Series 160F Straight Stainless Steel Pitot Tube, Series 641 Air Velocity Transmitters, Series 641RM Air Velocity Transmitter with Remote Probe, Series 657 Relative Humidity/Temperature Transmitters
Material of Construction
Stainless steel
Includes
Graphite Bushing, Jam Nut, Washers
Compatible Brand and Series
Dwyer 160; Dwyer 160F; Dwyer 641; Dwyer 641RM; Dwyer 657
Accessory Type
Mounting Gland
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A-159
Zoro #
G3075913
UPC #
-
Country of Origin
China
Details
Item
Mounting Gland
For Use With
Series 160 Stainless Steel Pitot Tube, Series 160F Straight Stainless Steel Pitot Tube, Series 641 Air Velocity Transmitters, Series 641RM Air Velocity Transmitter with Remote Probe, Series 657 Relative Humidity/Temperature Transmitters
Material of Construction
Stainless steel
Includes
Graphite Bushing, Jam Nut, Washers
Compatible Brand and Series
Dwyer 160; Dwyer 160F; Dwyer 641; Dwyer 641RM; Dwyer 657
Accessory Type
Mounting Gland
Material
Stainless Steel
Compatible with Product Type
Air Velocity Transmitter with Remote Probe, Air Velocity Transmitters, Pitot Tube, Relative Humidity Transmitters, Relative Temperature Transmitters
Compatible with Series
Dwyer 160; Dwyer 160F; Dwyer 641; Dwyer 641RM; Dwyer 657
Product Type
Mounting Gland
Description
Mounting Gland, Material Stainless Steel, Includes Graphite Bushing, Jam Nut, Washers, For Use With Series 160 Stainless Steel Pitot Tube, Series 160F Straight Stainless Steel Pitot Tube, Series 641 Air Velocity Transmitters, Series 641RM Air Velocity Transmitter with Remote Probe, Series 657 Relative Humidity/Temperature Transmitters, Compatible Brand and Series Dwyer 160; Dwyer 160F; Dwyer 641; Dwyer 641RM; Dwyer 657, Accessory Type Mounting Gland
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.