Glow-in-the-dark bimetal thermometer, range 0 to 500 Degrees F, 6" stem.

  • Mfr # GBTB560161

  • Zoro # G3337013


product price:  $96.89
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
5 in
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBTB560161
Zoro #
G3337013
UPC #
094704389646
Country of Origin
China

Dimensions

Dial Size
5 in
Connection Size
1/2 in NPT
Stem Length
6 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Thread Size
1/2 in
Stem Diameter
0.5 in
Dial Diameter
5 in

Details

Item
Glow-in-the-Dark Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
0 Degrees to 500 Degrees
Sensing Element
Bimetal
Window Material
Glass
Case
Hermetically Sealed
Thread Type
NPT
Case Features
Hermetically Sealed
Long Reach
No
Glow-in-the-Dark
Yes
Shatterproof
No
Maximum Temperature F
500 Degrees F
Minimum Temperature F
0 Degrees F
Lead Free
No
Scale
Fahrenheit
Graduations
2 Degrees F
Includes NIST-Traceable Certificate
No
Corrosion Resistant
No
Vibration Resistant
No
Temperature Range
0 Degrees to 500 Degrees F
Thermometer Type
Glow-in-the-Dark Dial Thermometer
Lens Material
Glass
Scale Type
Dial
Housing Material
300 Stainless Steel
Thread Gender
Male
Process Connection
1/2 in NPT
Construction
300 Stainless Steel Housing with 304 Stainless Steel Stem and Glass Lens
Minimum Temperature °F
0 Degrees F
Maximum Temperature °F
500 Degrees F
Minimum Temperature °F
0 Degrees F
Maximum Temperature °F
500 Degrees F

Description

Dial Thermometer, Temperature Range 0 Degrees to 500 Degrees F, Stem Length 6 in, Dial Diameter 5 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.