Hand pump.
Mfr # HP-1
Zoro # G4604035
product price: $2,496.99
/ea
Free Shipping & Returns
Key Features
Features
Compact and Portable, Integral Relief Valve for Fine Adjustment, Offers Vacuum or Positive Pressure Sourcing
Includes
(2) 39 in Hoses
Overall Height
5 7/8 in
Product Type
Hand Pump
Thread Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP-1
Zoro #
G4604035
UPC #
-
Country of Origin
China
Dimensions
Overall Height
5 7/8 in
Thread Size
1/4 in (NPT - Female)
Overall Diameter
1 7/8 in
Details
Item
Hand Pump
Features
Compact and Portable, Integral Relief Valve for Fine Adjustment, Offers Vacuum or Positive Pressure Sourcing
Includes
(2) 39 in Hoses
Product Type
Hand Pump
Thread Type
NPT
Description
Hand Pump, Features Compact and Portable, Integral Relief Valve for Fine Adjustment, Offers Vacuum or Positive Pressure Sourcing, Includes (2) 39 in Hoses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.